Beli cash register di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PANDA SCANNER Cash Register OnlyDeskripsi:The user-friendly Panda PRJ 100 facilitates fast, accurate retail transactions with its high-speed thermal printer, drop/load paper system, and LCD operator display. The adjustable front display allows the operator to verify the accuracy of each transaction, while the two-line pop-up rear display lets the customer see the price and subtotal as each item is scanned. The Panda PRJ100 features 50 department keys and 4700 PLUs, so you can easily track sales across multiple categories.atribut:
- CPU: ARM
- Printer: FTP628 57mm thermal
- Operator Display: 128x64 LCD
- Customer Display: 8 digits LED
- Keyboard: 45 raised keyboard
- Interface: 1xRS232; 1xPS/2; 1xUSB
- Memory Billing: Yes
- Profit Analysis: Yes
- Stock Management: Yes
- PANDA SCANNER Cash Register & Cash DrawerDeskripsi:The user-friendly Panda PRJ 100 facilitates fast, accurate retail transactions with its high-speed thermal printer, drop/load paper system, and LCD operator display. The adjustable front display allows the operator to verify the accuracy of each transaction, while the two-line pop-up rear display lets the customer see the price and subtotal as each item is scanned. The Panda PRJ100 features 50 department keys and 4700 PLUs, so you can easily track sales across multiple categories.atribut:
- CPU: ARM
- Printer: FTP628 57mm thermal
- Operator Display: 128x64 LCD
- Customer Display: 8 digits LED
- Keyboard: 45 raised keyboard
- Storage: Department : 50, PLU : 4700, 50 Cashier, 150 Table, 20 Payment Method
- Cash Drawer: 12V cash drawer
- Interface: 1xRS232; 1xPS/2; 1xUSB
- Memory Billing: Yes
- Profit Analysis: Yes
- Stock Management: Yes
- Deli Cash Register Paperatribut:
- Color: Blue
- Joyko Mesin Label Hargaatribut:
- Color: Random Color
- Blueprint Thermal Paper Rollatribut:
- Printer type: Printer Thermal
- Blueprint Cash DrawerDeskripsi:CASH DRAWER / LACI KASIR / LACI UANG RJ-11 MERK BLUEPRINT CD-BPL01 adalah tempat uang/laci uang yang dapat diprogram untuk membuka secara otomatis saat pembeli melakukan pembayaran.Dengan menggunakan 3 posisi anak kunci cash drawer/laci kasir ini dapat dibuka/dikunci secara manual jika dibutuhkanatribut:
- Application: POS Machine / ECR
- Body Material: Reinforced steel
- Interface: RJ11
- Out of the Box: Electric / key (Bisa dipakai manual)
- Product Color : Black
- Non Brand Meja Kasir Expressatribut:
- Height (cm): 80
- Length (cm): 144
- Width (cm): 50
- Maspion Freezeratribut:
- Temperature (°C): -24
- KASSEN Laci Kasiratribut:
- Material: Metal cash drawer with heavy-duty ball bearing rollers
- Durability: 1.000.000 Operations
- Taffware Wireless Barcode ScannerDeskripsi:Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcodeatribut:
- Dimensions (mm): 90x160
- Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
- Laser Type: Pemindai Kode Batang Nirkabel
- Scan Capability (Line/s): 120
- Material: Plastik
- Wave Length: 650+-8 nm Laser Merah
- Kozure Money Counter Machineatribut:
- Sensor Money: UV / Magnetic
- Sano Kertas ThermalDeskripsi:Kertas struk kasir Thermal Sano 58x37 didesain khusus untuk keperluan struk kasir dengan metode printing direct thermal. Compatible all printer mobile (P25, P25i, P25m, H50, AB320, dll) dengan hasil cetak super hitam dan jelas. Direct thermal bisa disebut dengan media cetak yang dapat menghasilkan tulisan atau kode barcode sesuai dengan design yang dikehendaki. Paper ini tidak memerlukan Ribbon atau pita warna dalam proses percetakannya, karena pada dasarnya paper thermal bisa mencetak karena efek terbakarnya paper yang disebabkan oleh head printer. Contoh hasil cetak seperti hasil cetak struk atm. Pastikan printer anda menggunakan paper Sano.
- IWARE Printer ThermalDeskripsi:Printer Thermal Iware C58Bluetooth merupakan Thermal Receipt Printer yang dirancang untuk pencetakan volume tingkat tinggi. Karena memiliki support interface RJ11, Iware C58Bluetooth sangat cocok digunakan untuk Supermarket, Minimarket, Toko Pecah Belah, Toko Oleh Oleh, Restoran, Apotek, Rumah Sakit, System Antrian, System Perparkiran, Pergudangan dan jenis usaha yang lainnya yang menggunakan POS atau system kasir lainnya. C58Bluetooth menggunakan Kertas thermal yang berukuran 58mmPrinter Thermal Iware C58Bluetooth memberikan kecepatan mencetak hingga 250 mm/detik dengan didukung ketahanan Thermal Headnya yang mampu mencetak hingga panjang 150 km dan pemakaian Auto Cutter hingga 2 juta kali potongPrinter ini mendukung penggunaan OS Windows XP/7,8,8.1 dan LINUX UBUNTU 12.04 32/64 dan UBUNTU 14.04 32/64Kelengkapan : - Unit Printer USB + BLUETOOTH. - Kabel Power. - Kabel USB. - Manual. - 1 Roll Kertas Thermal tester.atribut:
- Print Method: Line Thermal Printing
- monotaro Cash Register Paperatribut:
- Core Diameter (mm): 12
- Color: White
- Type: Plain paper
- Width (mm): 58
- Length (m): approx. 34
- Outer Diameter (mm): 60
- Paper Thickness (mm): 0.07
Daftar Harga cash register Terbaru September 2025
PANDA SCANNER Cash Register Only | Rp1.799.900 |
PANDA SCANNER Cash Register & Cash Drawer | Rp2.199.900 |
Newmark Mesin Hitung Uang | Rp22.999.900 |
Deli Cash Register Paper | Rp15.000 |
Joyko Mesin Label Harga | Rp64.000 |
Blueprint Thermal Paper Roll | Rp5.000 |
Blueprint Cash Drawer | Rp399.900 |
TISSOR Mesin Hitung Uang | Rp2.799.900 |
Non Brand Meja Kasir Express | Rp5.499.900 |
Maspion Freezer | Rp3.699.900 |
Data diperbarui pada 29/09/2025 (Harga belum termasuk PPN)